Skip Content
LAMP LED 3W CANDLE MEDIUM CL 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP LED 3W CANDLE MEDIUM CL 2700K

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL420430
  • Mfr. Model # 420430
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.097 lbs

Product Details

CRI 90

Technical Specs

  • Item LED Lamp
  • Watts 3.5
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 25,000 hr.
  • Bulb Shape F15
  • Bulb Type Decorative
  • Bulb Designation 3F15/END/2700-E26 DIM 8/1
  • Lumens 150
  • Voltage 120
  • Energy Star Compliant No
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list