Skip Content
LAMP LED 3W A15 WH 63011 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 3W A15 WH 63011

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED3A15/W/TP120
  • Mfr. Model # LED3A15/W/TP120
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

CRI 80

Technical Specs

  • Item LED Lamp
  • Bulb Shape A15
  • Voltage 120
  • Watts 3.0
  • Bulb Designation LED3A15/W
  • Energy Star Compliant No
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 15,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 3-13/16"
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimmable No
  • Light Technology LED
  • Color Rendering Index 80
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 1-7/8"
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 20 W INC/5 W CFL
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list