LAMP LED 2W S14 65544 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

LAMP LED 2W S14 65544

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED2S14IO840C
  • Mfr. Model # LED2S14IO840C
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 0.17 lbs

Product Details

Non-Dimmable, Lamp Type LED, Lamp Shape S14, Base Type Medium Screw (E26), 3 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 100, Colour Temperature (K) 3,000, CRI 80, Average Life 15,000 Hrs, Max. Overall Length 3.40 In., Lamp Dia. 1-3/4 In., Lamp Des

Technical Specs

  • Item LED Reflector Lamp
  • Bulb Shape S14
  • Bulb Designation LED3/S14/840/C/IO
  • Voltage 120
  • Watts 2.4
  • Energy Star Compliant No
  • Average Bulb Life 15,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Color Temp. 4,000 K
  • Max. Overall Bulb Length 3-3/8"
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list