Skip Content
LAMP LED 2W DIMMABLE 67993 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 2W DIMMABLE 67993

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED2DCACC827120
  • Mfr. Model # LED2DCACC827120
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 1.49 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape Chandelier, Base Type Candle, 2.2 Watts, Voltage 120, Indoor, Initial Lumens 100, Colour Temperature (K) 2700, CRI 80, Average Life 13.7 years, Light Color Clear, Max. Overall Length 4-5/16 In., Lamp Designation LED, En

Technical Specs

  • Item LED Lamp
  • Bulb Shape CA11
  • Bulb Designation LED
  • Watts 2.2
  • Voltage 120
  • Energy Star Compliant Yes
  • Light Color Clear
  • Average Bulb Life 13.7 yr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 4-5/16"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Decorative

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list