Skip Content
LAMP LED 2W DIMMABLE 64046 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 2W DIMMABLE 64046

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED2DCAC-C
  • Mfr. Model # LED2DCAC-C
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bulb Designation LED2DCAC-C
  • Watts 2.2
  • Bulb Shape CA11
  • Item LED Lamp
  • Voltage 120
  • Energy Star Compliant Yes
  • Average Bulb Life 15,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 4-5/16"
  • Bulb Type Decorative
  • Lumens 90
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list