LAMP LED 2W CANDLE 78822 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 2W CANDLE 78822

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED2CAC/W
  • Mfr. Model # LED2CAC/W
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 0.5 lbs

Product Details

Non-Dimmable, Lamp Type LED, Lamp Shape CA11, Base Type Candelabra Screw(E12), 2 Watts, Voltage 120, Indoor, Initial Lumens 60, Colour Temperature (K) 2,900, CRI 82, Average Life 12,000 Hrs, Max. Overall Length 4.10 In., Lamp Dia. 1-3/8 In., Lamp Designat

Technical Specs

  • Bulb Shape CA11
  • Item LED Lamp
  • Bulb Designation LED2/CAC/C
  • Voltage 120
  • Watts 2.0
  • Average Bulb Life 12,000 hr.
  • Energy Star Compliant No
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4"
  • Bulb Type Decorative
  • Lumens 60
  • Standards Meets 2012 Lighting Legislation Energy Standards