LAMP LED 2W CANDLE 65540 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 2W CANDLE 65540

GE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED2CAC-IO840F
  • Mfr. Model # LED2CAC-IO840F
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Non-Dimmable, Lamp Type LED, Lamp Shape CA11, Base Type Candelabra Screw(E12), 2 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 100, Colour Temperature (K) 4,000, CRI 80, Average Life 15,000 Hrs, Max. Overall Length 3.80 In., Lamp Dia. 1-3/8 In., Lamp

Technical Specs

  • Bulb Shape CA11
  • Item LED Lamp
  • Bulb Designation LED2CAC-IO-840/F
  • Watts 2.0
  • Energy Star Compliant Yes
  • Voltage 120
  • Bulb Color Temp. 4,000 K
  • Average Bulb Life 15,000 hr.
  • Max. Overall Bulb Length 3-13/16"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Decorative

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list