Skip Content
Discontinued with Replacement
LAMP LED 2W CANDELABRA CL 61545 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 2W CANDELABRA CL 61545

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED2CACCESTP120
  • Mfr. Model # LED2CACCESTP120
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs
Suggested Replacement Product
LAMP LED CANDELABRA 3.5W 85764

Price: NA

Technical Specs

  • Bulb Shape CA11
  • Bulb Designation LED2CAC-ES/C
  • Voltage 120
  • Item LED Lamp
  • Energy Star Compliant Yes
  • Watts 2.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 15,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Decorative
  • Lumens 75
  • Light Technology LED
  • Color Rendering Index 80
  • Light Bulb Dia. 1-3/8"
  • Bulb Base Type Candelabra Screw (E12)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list