LAMP LED 2W A15 76458 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 2W A15 76458

GE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED2A15C/TP
  • Mfr. Model # LED2A15C/TP
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Non-Dimmable, Lamp Type LED, Lamp Shape A15, Base Type Medium Screw (E26), 2.5 Watts, Voltage 120, Indoor, Initial Lumens 80, Colour Temperature (K) 2,900, CRI 82, Average Life 12,000 Hrs, Max. Overall Length 3.50 In., Lamp Dia. 1-7/8 In., Lamp Designatio

Technical Specs

  • Bulb Shape A15
  • Bulb Designation LED2A15C/TP
  • Item LED Lamp
  • Voltage 120
  • Watts 2.5
  • Energy Star Compliant No
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 2,900 K
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 3-1/2"
  • Bulb Type Linear/Circline/U-Bend