Skip Content
LAMP LED 20W DIMMABLE 40DEG 64830 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 20W DIMMABLE 40DEG 64830

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED20DP38S82740
  • Mfr. Model # LED20DP38S82740
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Colour Temperature (K) 2,700, CRI 80, Beam Angle 40 Degrees

Technical Specs

  • Bulb Shape PAR38
  • Item LED Floodlight
  • Bulb Designation LED20DP38S827/40
  • Voltage 120
  • Energy Star Compliant Yes
  • Watts 20.0
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 40 Degrees
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5-5/16"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Reflector
  • Lumens 1000
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List