Skip Content
LAMP LED 20W DIMMABLE 40DEG 64392 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 20W DIMMABLE 40DEG 64392

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED20DP38S83040
  • Mfr. Model # LED20DP38S83040
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bulb Shape PAR38
  • Item LED Floodlight
  • Bulb Designation LED20DP38S830/40
  • Voltage 120
  • Energy Star Compliant Yes
  • Watts 20.0
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 40 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Reflector
  • Lumens 1100
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list