Skip Content
LAMP LED 20W DIMMABLE 15DEG 64828 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 20W DIMMABLE 15DEG 64828

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED20DP38S82715
  • Mfr. Model # LED20DP38S82715
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Colour Temperature (K) 2,700, CRI 80, Beam Angle 15 Degrees

Technical Specs

  • Bulb Shape PAR38
  • Item LED Floodlight
  • Bulb Designation LED20DP38S827/15
  • Voltage 120
  • Bulb Color Temp. 2,700 K
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Watts 20.0
  • Bulb Beam Angle 15 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Lumens 1000
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list