Skip Content
LAMP LED 19.5W PAR38 2700K 25D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP LED 19.5W PAR38 2700K 25D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL421214
  • Mfr. Model # 421214
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.544 lbs

Product Details

CRI 84

Technical Specs

  • Voltage 120
  • Bulb Shape PAR38
  • Bulb Designation 19PAR38/END/F25 2700 DIM 6/1
  • Item LED Lamp
  • Energy Star Compliant Yes
  • Watts 19.0
  • Average Bulb Life 45,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 25 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Reflector
  • Lumens 1100
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Color Rendering Index 80
  • Light Technology LED
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Metal
  • Rough Service No
  • Bulb Manufacturers Warranty Length 5 yr.
  • Light Bulb Dia. 4-51/64"
  • Color Tuning No
  • Max. Overall Bulb Length 5-3/16"
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 120W HAL
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list