Skip Content
LAMP LED 18W PAR38 2700K 25D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 18W PAR38 2700K 25D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL420513
  • Mfr. Model # 420513
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.544 lbs

Product Details

CRI 83

Technical Specs

  • Bulb Shape PAR38
  • Item LED Lamp
  • Watts 18.0
  • Average Bulb Life 45,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 25 Degrees
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list