LED LAMP,18W,PAR 38,CLEAR,93172,I/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED LAMP,18W,PAR 38,CLEAR,93172,I/O

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED18DP38W84040
  • Mfr. Model # LED18DP38W84040
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 0.75 lbs

Technical Specs

  • Bulb Shape PAR38
  • Item LED Lamp
  • Bulb Designation LED18DP38W840/40
  • Watts 18.0
  • Energy Star Compliant Yes
  • Voltage 120 V
  • Bulb Color Temp. 4,000 K
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 40 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 5-1/8"
  • Bulb Type Reflector
  • Lumens 77.8 lm
  • Light Distribution Flood
  • Standards UL Wet Rated
  • Dimmable Yes
  • Color Rendering Index 84
  • Light Bulb Dia. 4-3/4"
  • Light Technology LED
  • Bulb Housing Polycarbonate
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 4,000 - 4,999K, Cool White
  • Wattage Equivalency 120 W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list