Skip Content
LAMP LED 18W PAR 38 I/O 90160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP LED 18W PAR 38 I/O 90160

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED18DP38W83040
  • Mfr. Model # LED18DP38W83040
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item LED Lamp
  • Bulb Shape PAR38
  • Bulb Designation LED18DP38W830/40
  • Watts 18.0
  • Voltage 120
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 40 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 5-1/8"
  • Bulb Type Reflector
  • Bulb Housing Polycarbonate
  • Dimmable Yes
  • Color Tuning No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List