Discontinued with Replacement
LAMP LED 14 WATT 67254 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 14 WATT 67254

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED14P38S827/25
  • Mfr. Model # LED14P38S827/25
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs
Suggested Replacement Product
LAMP LED 12W PAR30 63323

Your Price: NA

Technical Specs

  • Bulb Shape PAR38
  • Item LED Lamp
  • Bulb Designation LED14P38S827/25
  • Voltage 120
  • Energy Star Compliant Yes
  • Watts 14.0
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Lumens 840

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list