Skip Content
LAMP LED 13W PAR30S 3000K 25D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP LED 13W PAR30S 3000K 25D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL423459
  • Mfr. Model # 423459
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.204 lbs

Product Details

CRI 82

Technical Specs

  • Bulb Shape PAR30S
  • Item LED Lamp
  • Bulb Designation 13PAR30S/END/F25 3000 DIM SM 6/1
  • Voltage 120
  • Energy Star Compliant Yes
  • Watts 13.0
  • Average Bulb Life 45,000 hr.
  • Bulb Color Temp. 3,000 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Beam Angle 25 Degrees
  • Bulb Type Reflector
  • Lumens 750
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Light Technology LED
  • For Enclosed Fixtures No
  • Color Rendering Index 83
  • High Output No
  • Bulb Housing Metal
  • Bulb Manufacturers Warranty Length 5 yr.
  • Rough Service No
  • Light Bulb Dia. 3-19/32"
  • Bulb Base Type Medium Screw (E26)
  • Color Tuning Dim to Warm
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list