Skip Content
LAMP LED 13W PAR30S 2700K 25D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 13W PAR30S 2700K 25D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL423442
  • Mfr. Model # 423442
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.204 lbs

Product Details

CRI 82

Technical Specs

  • Voltage 120
  • Bulb Shape PAR30S
  • Item LED Lamp
  • Bulb Designation 13PAR30S/END/F25 2700 DIM SM 6/1
  • Watts 13.0
  • Energy Star Compliant Yes
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Beam Angle 25 Degrees
  • Bulb Type Reflector
  • Lumens 720
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Light Technology LED
  • For Enclosed Fixtures No
  • Color Rendering Index 83
  • Bulb Housing Metal
  • High Output No
  • Bulb Manufacturers Warranty Length 5 yr.
  • Rough Service No
  • Light Bulb Dia. 3-19/32"
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 75W HAL
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list