Skip Content
LAMP LED 13W PAR30L 3000K 36D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 13W PAR30L 3000K 36D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL420505
  • Mfr. Model # 420505
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.204 lbs

Product Details

CRI 81

Technical Specs

  • Item LED Lamp
  • Bulb Shape PAR30L
  • Bulb Designation 13PAR30L/END/F36 3000 DIM SM 6/1
  • Voltage 120
  • Watts 13.0
  • Energy Star Compliant Yes
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 45,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 36 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Reflector
  • Lumens 750
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Color Rendering Index 80
  • Light Technology LED
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Metal
  • Rough Service No
  • Bulb Manufacturers Warranty Length 5 yr.
  • Light Bulb Dia. 3-19/32"
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Max. Overall Bulb Length 4-3/8"
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list