Discontinued with Replacement
LAMP LED 13W PAR30L 3000K 25D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 13W PAR30L 3000K 25D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL420802
  • Mfr. Model # 420802
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.204 lbs
Suggested Replacement Product
LED LAMP 12.7W PAR30L 3000K 25D

Your Price: NA

Product Details

CRI 80

Technical Specs

  • Bulb Shape PAR30L
  • Voltage 120
  • Item LED Lamp
  • Bulb Designation 13PAR30L/END/F25 2700 DIM SM 6/1
  • Energy Star Compliant Yes
  • Watts 13.0
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 45,000 hr.
  • Bulb Beam Angle 25 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Reflector
  • Lumens 750
  • Max. Overall Bulb Length 4-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list