Skip Content
LAMP LED 13W BR30 2700K 60D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 13W BR30 2700K 60D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL420554
  • Mfr. Model # 420554
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.444 lbs

Product Details

CRI 80

Technical Specs

  • Watts 13.0
  • Bulb Shape BR30
  • Bulb Color Temp. 2,700 K
  • Item LED Lamp
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 60 Degrees
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list