Skip Content
LAMP LED 12W PAR38 DIM 25DEG 66112 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP LED 12W PAR38 DIM 25DEG 66112

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP38S83025
  • Mfr. Model # LED12DP38S83025
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Colour Temperature (K) 3,000, CRI 82, Beam Angle 25 Degrees

Technical Specs

  • Bulb Shape PAR38
  • Voltage 120
  • Watts 12.0
  • Bulb Designation LED12DP38S830/25
  • Item LED Floodlight
  • Energy Star Compliant Yes
  • Bulb Color Temp. 3,000 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Lumens 700
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Technology LED
  • Color Rendering Index 82
  • Light Bulb Dia. 4-3/4"
  • Color Tuning No
  • Wattage Equivalency 65W HAL
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list