Skip Content
LAMP LED 12W PAR30S 3000K 25D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED 12W PAR30S 3000K 25D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL435305
  • Mfr. Model # 435305
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1143
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape PAR30S
  • Item LED Lamp
  • Voltage 120
  • Bulb Designation 12PAR30S/F25 3000 DIM AF SO
  • Watts 12.0
  • Standards UL Listed
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 3-1/2"
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 900
  • Color Rendering Index 80
  • Dimmable Yes
  • Bulb Base Type Medium Screw (E26)
  • Bulb Type Reflector
  • Light Distribution Flood
  • Energy Star Compliant Yes
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology LED
  • For Enclosed Fixtures No
  • Rough Service No
  • Bulb Housing Metal
  • Bulb Manufacturers Warranty Length 5 yr.
  • Light Bulb Dia. 3-19/32"
  • Color Tuning Dim to Warm
  • Wattage Equivalency 75W HAL
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F
  • Light Appearance 3,000 - 3,999K, Warm White
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List