Skip Content
LAMP LED 12W PAR30 68392 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W PAR30 68392

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP3LR92740
  • Mfr. Model # LED12DP3LR92740
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Designation LED12/DP3LR/927/40
  • Bulb Shape PAR30
  • Item LED Reflector Lamp
  • Voltage 120
  • Watts 12.0
  • Energy Star Compliant No
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Beam Angle 40 Degrees
  • Average Bulb Life 25,000 hr.
  • Max. Overall Bulb Length 4-3/4"
  • Bulb Type Reflector
  • Lumens 820
  • Dimmable Yes
  • Color Rendering Index 91
  • Bulb Technology LED
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 3-3/4"
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 65W HAL
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list