!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP LED 12W PAR30 68391

LAMP LED 12W PAR30 68391

GE LIGHTING

LAMP LED 12W PAR30 68391 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP LED 12W PAR30 68391

LAMP LED 12W PAR30 68391

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELLED12DP3LR92725
  • Mfr. Model # LED12DP3LR92725
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item LED Reflector Lamp
  • Bulb Beam Angle 25 Degrees
  • Bulb Housing Polycarbonate
  • Colour Rendering Index 91.0
  • Lumens 820
  • Light Technology LED
  • Trade Number LED12/DP3LR/927/25
  • Light Appearance 2,700 - 2,999K, Soft White
  • Rated Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Energy Star Compliant No
  • Bulb Base Type Medium Screw (E26)
  • Bulb Dia. 3 3/4 in
  • Bulb Shape PAR30
  • Colour Temperature 2,700 K
  • Bulb Type Reflector
  • Overall Length 4-3/4"
  • Voltage 120
  • Watts 12.0
  • Dimmable Yes
  • Colour Tuning No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list