Skip Content
LAMP LED 12W PAR30 68389 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W PAR30 68389

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP3LR93040
  • Mfr. Model # LED12DP3LR93040
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bulb Designation LED12/DP3LR/930/40
  • Bulb Shape PAR30
  • Item LED Reflector Lamp
  • Watts 12.0
  • Voltage 120
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Energy Star Compliant No
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 40 Degrees
  • Max. Overall Bulb Length 4-3/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Reflector
  • Lumens 860
  • Dimmable Yes
  • Light Technology LED
  • Color Rendering Index 91
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 3-3/4"
  • Bulb Base Type Medium Screw (E26)
  • Color Tuning No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list