Skip Content
LAMP LED 12W PAR30 68387 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W PAR30 68387

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP3LR93015
  • Mfr. Model # LED12DP3LR93015
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Bulb Shape PAR30
  • Item LED Reflector Lamp
  • Bulb Designation LED12/DP3LR/930/15
  • Watts 12.0
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Voltage 120
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 15 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-3/4"
  • Bulb Type Reflector
  • Lumens 860
  • Light Distribution Spot
  • Dimmable Yes
  • Color Rendering Index 91
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 3-3/4"
  • Bulb Technology LED
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list