Skip Content
LAMP LED 12W PAR30 67256 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W PAR30 67256

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP30S84020
  • Mfr. Model # LED12DP30S84020
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape PAR30, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Indoor, Initial Lumens 840, Colour Temperature (K) 4,000, CRI 85, Average Life 25,000 Hrs, Max. Overall Length 3.75 In., Beam Angle 20 Degrees , Lamp Designati

Technical Specs

  • Item LED Lamp
  • Bulb Designation LED12/DP30S/840/20
  • Bulb Shape PAR30
  • Voltage 120
  • Energy Star Compliant Yes
  • Watts 12.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 4,000 K
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 20 Degrees
  • Max. Overall Bulb Length 3-13/16"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Reflector

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List