LAMP LED 12W PAR30 63343 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W PAR30 63343

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP38W92740
  • Mfr. Model # LED12DP38W92740
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 1.03 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape PAR38, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Indoor, Initial Lumens 820, Colour Temperature (K) 2,700, CRI 91, Average Life 25,000 Hrs, Max. Overall Length 5.32 In., Lamp Dia. 4-3/4 In., Beam Angle 40 Deg

Technical Specs

  • Bulb Shape PAR38
  • Item LED Floodlight
  • Voltage 120
  • Bulb Designation LED12DP38W927/40
  • Watts 12.0
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 40 Degrees
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list