Skip Content
LAMP LED 12W PAR30 63329 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W PAR30 63329

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP38W82740
  • Mfr. Model # LED12DP38W82740
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 1.03 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape PAR38, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Indoor, Initial Lumens 960, Colour Temperature (K) 2,700, CRI 80, Average Life 25,000 Hrs, Max. Overall Length 5.32 In., Lamp Dia. 4-3/4 In., Beam Angle 40 Deg

Technical Specs

  • Bulb Shape PAR38
  • Watts 12.0
  • Item LED Floodlight
  • Bulb Designation LED12DP38W827/40
  • Voltage 120
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Beam Angle 40 Degrees
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Dimmable Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
  • Bulb Housing Polycarbonate
  • Color Tuning No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List