LAMP LED 12W PAR30 63328 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W PAR30 63328

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP38W83015
  • Mfr. Model # LED12DP38W83015
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 1.03 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape PAR38, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Indoor, Initial Lumens 1,000, Colour Temperature (K) 3,000, CRI 80, Average Life 25,000 Hrs, Max. Overall Length 5.32 In., Lamp Dia. 4-3/4 In., Beam Angle 15 D

Technical Specs

  • Bulb Shape PAR38
  • Voltage 120
  • Bulb Designation LED12DP38W830/15
  • Item LED Lamp
  • Watts 12.0
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 15 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Reflector
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list