Skip Content
LAMP LED 12W PAR30 63323 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED 12W PAR30 63323

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP38W82725
  • Mfr. Model # LED12DP38W82725
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 1.03 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape PAR38, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Indoor, Initial Lumens 960, Colour Temperature (K) 2,700, CRI 80, Average Life 25,000 Hrs, Max. Overall Length 5.32 In., Lamp Dia. 4-3/4 In., Beam Angle 25 Deg

Technical Specs

  • Bulb Shape PAR38
  • Item LED Floodlight
  • Voltage 120
  • Bulb Designation LED12DP38W827/25
  • Watts 12.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Lumens 960
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
  • Light Distribution Spot
  • Dimmable Yes
  • Light Technology LED
  • Color Rendering Index 80
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 4-3/4"
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 90 W HAL
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list