Skip Content
LAMP LED 12W PAR30 63239 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W PAR30 63239

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP38W82715
  • Mfr. Model # LED12DP38W82715
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 1.03 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape PAR38, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Indoor, Initial Lumens 960, Colour Temperature (K) 2,700, CRI 80, Average Life 25,000 Hrs, Max. Overall Length 5.32 In., Lamp Dia. 4-3/4 In., Beam Angle 15 Deg

Technical Specs

  • Bulb Shape PAR38
  • Item LED Lamp
  • Bulb Designation LED12DP38W827/15
  • Watts 12.0
  • Voltage 120
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 15 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list