Skip Content
LAMP LED 12W PAR 38 I/O 90151 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W PAR 38 I/O 90151

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP382W8303
  • Mfr. Model # LED12DP382W8303
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1142
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bulb Shape PAR38
  • Item LED Lamp
  • Bulb Designation LED12DP382W83035
  • Voltage 120
  • Watts 12.0
  • Energy Star Compliant Yes
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 5-1/8"
  • Bulb Beam Angle 35 Degrees
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list