Skip Content
LAMP LED 12W PAR 38 I/O 90133 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W PAR 38 I/O 90133

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP382W8273
  • Mfr. Model # LED12DP382W8273
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 0.75 lbs

Technical Specs

  • Voltage 120
  • Bulb Shape PAR38
  • Item LED Lamp
  • Bulb Designation LED12DP382W82735
  • Watts 12.0
  • Energy Star Compliant Yes
  • Green Certification or Other Recognition ENERGY STAR
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 35 Degrees
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 5-1/8"
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list