Skip Content
LAMP LED 12W HO PAR30 DIMM LN 65142 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W HO PAR30 DIMM LN 65142

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP3LS82735
  • Mfr. Model # LED12DP3LS82735
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

LED Floodlight, Dimmable / Non-Dimmable Dimmable, Lamp Type Reflector, Lamp Shape PAR30, Base Type Med. Screw (E26), 12 Watts, 120 Voltage, Incandescent Equivalent (Watts) 75, Std. Halogen Equivalent (Watts) 75, Indoor, Initial Lumens 740, Color Temp. 270

Technical Specs

  • Item LED Floodlight
  • Bulb Shape PAR30
  • Bulb Designation LED12DP3LS827/35
  • Voltage 120
  • Watts 12.0
  • Energy Star Compliant Yes
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 35 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-13/16"
  • Bulb Type Reflector
  • Lumens 740
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list