Skip Content
LAMP LED 12W HO PAR30 DIMM LN 65140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W HO PAR30 DIMM LN 65140

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP3LS83035
  • Mfr. Model # LED12DP3LS83035
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bulb Shape PAR30
  • Bulb Designation LED12DP3LS830/35
  • Voltage 120
  • Item LED Floodlight
  • Watts 12.0
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 35 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 4-3/4"
  • Bulb Type Reflector
  • Lumens 750
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List