Skip Content
LAMP LED 12W BR30 DIM 65389 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W BR30 DIM 65389

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DBR30/827
  • Mfr. Model # LED12DBR30/827
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Bulb Designation LED12DBR30/827
  • Bulb Shape BR30
  • Item LED Reflector Lamp
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Energy Star Compliant Yes
  • Watts 12.0
  • Bulb Color Temp. 2,700 K
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 5-3/8"
  • Bulb Type Reflector
  • Lumens 750
  • Dimmable Yes
  • Light Technology LED
  • Color Rendering Index 83
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 3-51/64"
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 65 W HAL
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list