Skip Content
LAMP LED 12W 65986 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 12W 65986

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED12DP30W82725
  • Mfr. Model # LED12DP30W82725
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item LED Reflector Lamp
  • Bulb Designation LED12/DP30W/827/25
  • Bulb Shape PAR30
  • Voltage 120
  • Watts 12.0
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 3-3/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list