!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
LAMP LED 11W A19 MEDIUM 2700K

LAMP LED 11W A19 MEDIUM 2700K

PHILIPS

LAMP LED 11W A19 MEDIUM 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP LED 11W A19 MEDIUM 2700K

LAMP LED 11W A19 MEDIUM 2700K

PHILIPS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PHL423491
  • Mfr. Model # 423491
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
LAMP LED 18W A21 DIM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.55 / EACH

EHC: EHC :

Technical Specs

  • Item LED Lamp
  • Colour Temperature 3,000 K
  • Overall Length 4-3/16"
  • Voltage 120
  • Rated Life 25,000 hr.
  • Energy Star Compliant Yes
  • Bulb Shape A19
  • Bulb Type Linear/Circline/U-Bend
  • Trade Number 11A19/END/2700 DIM 6/1
  • Watts 11.0
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list