LAMP LED 10W PAR30 75377 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 10W PAR30 75377

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED10P30LNFL/TP
  • Mfr. Model # LED10P30LNFL/TP
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.38 lbs

Product Details

Reflector LED lighting. LED, accent, 24 degree beam, silver. Medium base. Colour temperature 3,000K. CRI 82. Lamp watts 10. Light output lumens 340. Maximum overall length 4.75 inches. Rated average life 20,000 hours. Watts 10. PAR30 - long neck, non-dimm

Technical Specs

  • Bulb Shape PAR30L
  • Item LED Lamp
  • Voltage 120
  • Watts 10.0
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 24 Degrees
  • Max. Overall Bulb Length 4-3/4"
  • Bulb Type Reflector