Skip Content
LAMP LED 10W PAR30 68014 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 10W PAR30 68014

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED10DP3LS82735
  • Mfr. Model # LED10DP3LS82735
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Bulb Shape PAR30
  • Item LED Reflector Lamp
  • Bulb Designation LED10/DP3LS/827/35
  • Voltage 120
  • Watts 10.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Energy Star Compliant No
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 35 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-3/4"
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list