Skip Content
LAMP LED 10W MR16 12V 2700K 35D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 10W MR16 12V 2700K 35D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL420182
  • Mfr. Model # 420182
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.063 lbs

Product Details

CRI 83

Technical Specs

  • Bulb Designation 10MR16/END/F35 2700 DIM 10/1
  • Item LED Lamp
  • Bulb Shape MR16
  • Voltage 12
  • Watts 10.0
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 35 Degrees
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Reflector
  • Lumens 470
  • Max. Overall Bulb Length 2-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list