Skip Content
LAMP LED, 10.5W BR30 2700K 60D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED, 10.5W BR30 2700K 60D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL29387-8
  • Mfr. Model # 29387-8
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item LED Lamp
  • Bulb Shape BR30
  • Bulb Designation PAR30
  • Voltage 120
  • Watts 10.5
  • Energy Star Compliant Yes
  • Average Bulb Life 45,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 90 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 3-11/16"
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list