LAMP LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP LARGE

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8XLSPX35ECO
  • Mfr. Model # F32T8XLSPX35ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.4 lbs

Product Details

Linear fluorescent lamp. Watts 32. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 48 inches. Neutral tone, extended life. Rated average life 36000 hours. Light output lumens initial 2950. Light output lumens mean 2800. Colour temperature (K) 3500.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Color Temp. 3,500 K
  • Watts 32 W
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 36
  • ANSI Code 1005-2
  • Bulb Shape T8
  • Bulb Designation F32T8/XL/SPX35/ECO
  • Lumens 2925 lm
  • Light Technology Fluorescent
  • Average Bulb Life 36,000 hr.
  • Color Rendering Index 85
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Shatter-Resistant No
  • Bulb Min. Starting Temp. -22 Degrees F
  • Max. Overall Bulb Length 48"
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list