LAMP LARGE HID LU150/55    85371 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LARGE HID LU150/55 85371

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU15055HECO
  • Mfr. Model # LU15055HECO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.34 lbs

Product Details

High Intensity Discharge lamp, 150 watts, clear, maximum overall length 7 1/2 inches, light center length 5 inches, light output lumens initial 16000, light output lumens mean 14400, 12 per case.

Technical Specs

  • Bulb Shape ED23-1/2
  • Item HID Lamp
  • Bulb Color Temp. 2,000 K
  • Bulb Type Decorative
  • ANSI Code S55
  • Lumens 16,000 lm
  • Standards TCLP
  • Bulb Finish Clear
  • Bulb Designation LU150/55/H/ECO
  • Watts 150 W
  • Average Bulb Life 24,000 hr.
  • Light Technology High Pressure Sodium
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 2-61/64"
  • Color Rendering Index 22
  • Bulb Operating Position U
  • Max. Overall Bulb Length 7-3/4"
  • Shatter-Resistant No
  • Light Appearance 1,000 - 2,699K, Very Warm White
  • Bulb Base Type Mogul Screw (E39)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list