Skip Content
LAMP LARGE 65T30FLSTGPQ16120 47723 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LARGE 65T30FLSTGPQ16120 47723

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL65R30FLSTGPQ16
  • Mfr. Model # 65R30FLSTGPQ16
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape BR30
  • Bulb Designation 65R30/FL/STG
  • Voltage 120
  • Item Incandescent Lamp
  • Shatter-Resistant Yes
  • Watts 65
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 5-3/8"
  • Bulb Type Reflector
  • Lumens 755/700
  • Light Distribution Flood
  • Bulb Finish Frosted
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application General Purpose
  • Rough Service Yes
  • Light Bulb Dia. 3-3/4"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,600 K
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list