LAMP LARGE                   48526 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LARGE 48526

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8XLSP41WM
  • Mfr. Model # F96T8XLSP41WM
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Linear fluorescent lamp, 96 inches nominal length, rapid start, 57 watt, T8 diameter 1 inch (26 mm), medium bipin (G13) base, neutral tone, extended life, light output lumens initial 5800, light output lumens mean 5450, 36 per case.

Technical Specs

  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Case Quantity 24
  • Item Linear Fluorescent Lamp
  • Watts 57
  • Bulb Designation F96T8/XL/SP41/WM
  • Lumens 5800
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 30,000 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 81
  • Light Bulb Dia. 1"
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 59 Degrees F
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list