LAMP LARGE                   48525 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LARGE 48525

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8XLSP35WM
  • Mfr. Model # F96T8XLSP35WM
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Linear fluorescent lamp. Nominal length 96 in. Rapid start. Watts 57. T8. Diameter 1 in. (26 mm). Medium bipin (G13) base. Neutral tone. Extended life. Light output lumens initial 5,800. Light output lumens mean 5,450. Case quantity 36.

Technical Specs

  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Designation F96T8/XL/SP35/WM
  • Watts 57
  • Case Quantity 24
  • Lumens 5800
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Average Bulb Life 30,000 hr.
  • Bulb Min. Starting Temp. 59 Degrees F
  • Color Rendering Index 83
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"
  • Light Appearance 3,000 - 3,999K, Warm White
  • Environmental Claim Extended Life Product

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list